This item is Discontinued.

Nora Lighting Nora Lighting NAPK-30 12 Volt; 30 ft. Power Line Connector NAPK-30

Nora Lighting NAPK-30 12 Volt; 30 ft. Power Line Connector (Discontinued)

  • Mfr # NAPK-30
  • Zoro # G404008579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAPK-30
Zoro #
G404008579
UPC #
732180232857
Country of Origin
China

Description

  • 30' Power Line Connector is used to connect 12V LED Driver to Power Line Interconnector.
  • Note: 10' Power Line Connector is included with NMT-36/12C2D1, NMT-36/12C2D2, NMT-60/12C2D1, NMT-60/12C2D2, NMT-244/12C2D1, and NMT-244/12C2D2.
  • Compatibility: NMT-36/12C2D1, NMT-36/12C2D2, NMT-60/12C2D1, NMT-60/12C2D2, NMT-244/12C2D1, and NMT-244/12C2D2.
  • Length: 30'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.