Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nora Lighting Nora Lighting NET-1060 60W Electronic Transformer; Blister Pack NET-1060

Nora Lighting NET-1060 60W Electronic Transformer; Blister Pack (Discontinued)

  • Mfr # NET-1060
  • Zoro # G304043007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NET-1060
Zoro #
G304043007
UPC #
732180812899
Country of Origin
China

Description

Features
  • Approved for remote mounting up to 6 ft.
  • Short circuit and overload protection
  • May be dimmed with standard incandescent dimmers
  • UL and ETL recognized
  • Carded blister packaging
  • Dimension - 3.25 L x 1.25 W x 0.75 D in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.