This item is Discontinued.

Nora Lighting Nora Lighting NL-465N 4 in.;LV;ROUND SPOT;ADJ;NATURAL M NL-465N

Nora Lighting NL-465N 4 in.;LV;ROUND SPOT;ADJ;NATURAL M (Discontinued)

  • Mfr # NL-465N
  • Zoro # G204153271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NL-465N
Zoro #
G204153271
UPC #
732180400263
Country of Origin
China

Dimensions

Width
5 in
Length
5 in
Height
1-1/2 in

Details

Series
324

Description

Trim: Metal trim with adjustable ring can be adjusted up to 43°. Adjustable ring allows lamp to be mounted on top of the trim. Trim ring available in metal, may also be used with custom combination of plastic or metal ring finishes.
Mounting: Trim includes three trim clips that securely mount trim in housing.
Compatible Housings: Compatible with Line Voltage and Low Voltage housings. See individual specification sheets for more information.
Lamp:
Line Voltage: 50W 120V MR16 GU10 Max. (NSL-401AT/10; NSLIC-401AT/10; NSLR-404AT/10).
Low Voltage: 20W-75W 12V MR16 (NL-401 Series; NL-402 Series; NLIC-401 Series; NLIC-402 Series; NLR-403 Series; NLR-404 Series; NLR-405 Series).
Labels and Listings: cULus Listed for Damp Location when used with compatible housing.
Trim OD: 5".
Height: 1-5/8".
Trim Finishes: Natural Metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.