This item is Discontinued.

Nora Lighting Nora Lighting NL-467WW 4 in.;LV;SU GIMBAL;W;BAF.WHITE NL-467WW

Nora Lighting NL-467WW 4 in.;LV;SU GIMBAL;W;BAF.WHITE (Discontinued)

  • Mfr # NL-467WW
  • Zoro # G203901989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-467WW
Zoro #
G203901989
UPC #
732180403202
Country of Origin
China

Description

  • Baffle Finish: Black (B), White (W).
  • Gimbal and Ring Finish: Chrome (C), Gold (G), Natural Metal (N), White (W).
  • Low Voltage: 20W-75W 12V MR16.
  • Mounting: Trim clips.
  • OD: 5".
  • Adjustment: 35°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.