This item is Discontinued.

Nora Lighting Nora Lighting NM-128CO Mini Xenon Smooth Trim; Copper With Housing NM-128CO

Nora Lighting NM-128CO Mini Xenon Smooth Trim; Copper With Housing (Discontinued)

  • Mfr # NM-128CO
  • Zoro # G404042948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-128CO
Zoro #
G404042948
UPC #
732180251780
Country of Origin
China

Description

Features
  • Lamp - 20W Xenon G4/JC-2800K (included)
  • Finish - Copper
  • Housing included
  • 12V Transformer required
  • Used surface mounted or recessed
  • Diameter - 2-5/8 in.
  • Height - 1-5/8 in. (with housing)
  • Cutout Diameter - 2-3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.