Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nora Lighting Nora Lighting NRS90-N33 Rail Bending Device NRS90-N33

Nora Lighting NRS90-N33 Rail Bending Device (Discontinued)

  • Mfr # NRS90-N33
  • Zoro # G304069847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRS90-N33
Zoro #
G304069847
UPC #
732180343119
Country of Origin
China

Description

Features
  • Allows custom bending of rail in the field.
  • Extruded aluminum rail with plastic end caps. Solid, 12 gauge, 20A copper conductors.
  • Can be field cut and field bendable.
  • Rated for 120V, 60Hz, 2400W, single circuit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.