Zoro Homepage
This item is Discontinued.
Nora Lighting Nora Lighting NTL-213B Wireback; 50W Max; Black; H-Style NTL-213B

Nora Lighting NTL-213B Wireback; 50W Max; Black; H-Style (Discontinued)

  • Mfr # NTL-213B
  • Zoro # G104068866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTL-213B
Zoro #
G104068866
UPC #
732180320516
Country of Origin
China

Description

Featuring top quality and great design at an affordable price, all 200 Series track fixtures are energy efficient and have a built-in 50 watt transformer. Use different sized beams of halogen MR16 lamps to customize your lighting effects, highlight furnishings and illuminate favorite decorations.

Features
  • Finish: Black
  • Lamp: 20W-50W Lensed MR16
  • Diameter: 2-7/8 in.
  • Length: 3 in.
  • Max Extension: 6 in.
  • Transformer: 3-7/8 x 1-3/8 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.