This item is Discontinued.

Nora Lighting Nora Lighting NUTP1-W16LED930 16 ft. 24V LED White Tape Light Roll; 3000K CCT NUTP1-W16LED930

Nora Lighting NUTP1-W16LED930 16 ft. 24V LED White Tape Light Roll; 3000K CCT (Discontinued)

  • Mfr # NUTP1-W16LED930
  • Zoro # G804043019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTP1-W16LED930
Zoro #
G804043019
UPC #
732180323104
Country of Origin
China

Details

Color
White
Series
LED5

Description

LED Tape Light bundle is a perfect solution for your LED linear lighting needs. This energy efficient and very low profile LED tape is great for use in many discreet locations. The flexible LED light is designed to cast no shadows and boasts a desirable seamless glow. Our durable, silicone encapsulated tape, is rated for Wet Location applications (end of roll power connection & driver are not wet location listed) and is IP65 rated.

Features:
  • Included with every Tape Light Roll: (1) 16 ft. Roll, (15) Clear Acrylic clips [NATL-401], (2) Shrink Wrap Tubes [NATL-400], and (1) 9 in. Power Line Interconnector [NATL-509].
  • Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
  • Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
  • Separable: Tape Light has separable connections every 12 in., no soldering required
  • Power: 24V DC Input / 1.5 Watts Per Foot
  • Light Source: 18 LEDs per foot
  • Operating Temperature: -25oC to 60oC (-13oF to 140oF)
  • Life Expectancy: 50,000 Hours
  • Maximum Run Length: 64 ft.
  • Temperature - 3000K CCT, 90+CRI
  • Title 24 Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.