This item is Discontinued.

Nora Lighting Nora Lighting NUTP5-16LED42 16 ft. 24V Damp Label Hy-Brite LED Tape Light Roll; 4200K CCT NUTP5-16LED42

Nora Lighting NUTP5-16LED42 16 ft. 24V Damp Label Hy-Brite LED Tape Light Roll; 4200K CCT (Discontinued)

  • Mfr # NUTP5-16LED42
  • Zoro # G004042928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTP5-16LED42
Zoro #
G004042928
UPC #
732180320585
Country of Origin
China

Description

Nora's new Hy-Brite LED Tape is the perfect solution when you need more light than Nora's Standard LED Tape but less than Nora's High Performance High-Output (HO) LED Tape. Producing 200+ lumens, Damp Label (consult Spec Sheet for limitation on Wet 7 Damp Location application) IP44 cULus listed, the Hy-Brite uses the same connectors and accessories as the HO LED Tape. The low profile tape is the ideal for coves, architectural details, under and in cabinets, toe kicks, and back lighting. IP44 rated, Hy-Brite can be used outdoors when not exposed to direct water spray.

Features:
  • Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
  • Cuttable: Tape Light is cuttable every 4 in. or 4 LEDs, no soldering required.
  • Separable: Tape Light has separable connections every 12 in., no soldering required
  • Driver: A wide variety of drivers are available from direct plug-ins, Class II, and Hardwired Dimmable Class II drivers up to 300 Watts.
  • Power: 24V DC Input / 2.7 Watts Per Foot
  • Light Source: 12 LEDs Per Foot
  • Operating Temperature: -25oC to 60oC (-13oF to 140oF)
  • Life Expectancy: 50,000 Hours
  • Maximum Run Length: 16 ft. with magnetic dimmable drivers and 32 ft. with electronic drivers.
  • Color Temperature - 4200K CCT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.