This item is Discontinued.

Nora Lighting Nora Lighting NUTP8-10LED30 10 ft. 24V Damp Label High Output LED Tape Light Roll; 3000K CCT NUTP8-10LED30

Nora Lighting NUTP8-10LED30 10 ft. 24V Damp Label High Output LED Tape Light Roll; 3000K CCT (Discontinued)

  • Mfr # NUTP8-10LED30
  • Zoro # G504042961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTP8-10LED30
Zoro #
G504042961
UPC #
732180234592
Country of Origin
China

Description

Features:
  • Included with Tape Light Roll: (1) 10 ft. Roll, (15) Clear Acrylic clips, and (1) 12 in. Power Line Interconnector [NAHO-609].
  • Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
  • Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
  • Separable: Tape Light has separable connections every 12 in., no soldering required
  • Power: 24V DC Input / 4 Watts Per Foot
  • Light Source: 18 LEDs Per Foot
  • Operating Temperature: -25oC to 60oC (-13oF to 140oF)
  • Life Expectancy: 50,000 Hours
  • Maximum Run Length: 10 ft. on a single run
  • Temperature - 3000K CCT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.