This item is Discontinued.

Nora Lighting Nora Lighting NUTP8-W10LED42 10 ft. 24V Damp Label High Output White LED Tape Light Roll; 4200K CCT NUTP8-W10LED42

Nora Lighting NUTP8-W10LED42 10 ft. 24V Damp Label High Output White LED Tape Light Roll; 4200K CCT (Discontinued)

  • Mfr # NUTP8-W10LED42
  • Zoro # G604042830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTP8-W10LED42
Zoro #
G604042830
UPC #
732180321667
Country of Origin
China

Description

High Output LED Tape Light has four times the light output of our standard tape, consumes only 4W per foot, and is a perfect solution for your LED linear lighting needs. Very low profile High Output LED Tape is great for use in cove lighting, architectural enhancements, under cabinet or many more discreet locations.

Features:
  • Included with Tape Light Roll: (1) 10 ft. Roll, (15) Clear Acrylic clips, and (1) 12 in. Power Line Interconnector [NAHO-609].
  • Mounting: Each Tape Light roll comes with pre-applied 3MTM adhesive tape and 15 acrylic clips.
  • Cuttable: Tape Light is cuttable every 4 in. or 6 LEDs, no soldering required.
  • Separable: Tape Light has separable connections every 12 in., no soldering required
  • Power: 24V DC Input / 4 Watts Per Foot
  • Light Source: 18 LEDs Per Foot
  • Operating Temperature: -25oC to 60oC (-13oF to 140oF)
  • Life Expectancy: 50,000 Hours
  • Temperature - 4200K CCT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.