Shop NORAMCO

R404812N 45 gal Clear Can Liner

  • Mfr # 6291181

  • Zoro # G603754390


product price:  $63.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6291181
Zoro #
G603754390
UPC #
-
Country of Origin
China

Details

Item
Trash Bags

Description

Features
  • Capacity: 45 gal.
  • Product Type: Trash Bags
  • Closure Type: Twist Tie
  • Number in Package: 250 pk
  • Material: Plastic
  • Color Family: Clear
  • 12 MIC Thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.