Shop NORAMCO
Create Account
R404816N Trash Bag Liner Clear - 40 x 48 in.
Mfr # 6291280
Zoro # G303890862
product price:Â $65.45
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6291280
- Zoro #
- G303890862
- UPC #
- 13814010349
- Country of Origin
- China
Details
- Item
- Trash Bags
Description
Excellent odor and moisture barrier. Puncture resistant. Convenient coreless mini-rolls with easy-to-separate perforations. Star-seal bottoms evenly distribute the load.
Features- Capacity: 45 gallon
- Color: Clear
- Material: Plastic
- Product type: Can liner
- Closure type: Twist tie
- Width: 40"
- Length: 48"
- 16 MIC Thickness
- Number in package: 250
- Dimension: 5.5" H x 12.5" W x 19" L
- Weight: 19.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.