Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R434814N Trash Bag Liner Clear 43 x 48 in.

  • Mfr # 6291058

  • Zoro # G316345908


product price: $53.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6291058
Zoro #
G316345908
UPC #
-
Country of Origin
China

Description

Excellent odor and moisture barrier. Seal on the bottom helps to resist leakage. Puncture resistant. Capacity: 56 gallon. Number in package: 200. Features Capacity: 56 gallon Color: Clear Material: Plastic Product type: Can liner Closure type: Twist tie Width: 43in Length: 48in 14 MIC Thickness Number in package: 200 Specifications Dimension: 4.75in H x 12.5in W x 19in L Weight: 14.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.