Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RST3858XHW Trash Bag Liner White 38 x 58 in.

  • Mfr # 6290894

  • Zoro # G216345855


product price: $56.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290894
Zoro #
G216345855
UPC #
-
Country of Origin
China

Description

Excellent odor and moisture barrier. Seal on the bottom helps to resist leakage. Puncture resistant. Capacity: 55 gallon. Number in package: 100. Features Capacity: 55 gallon Color: White Material: Plastic Product type: Can liner Closure type: Twist tie Width: 38in Length: 58in Bag thickness: 1.1 mil Number in package: 100 Specifications Dimension: 4.75in H x 12.5in W x 19in L Weight: 16.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.