Zoro Homepage
This item is Discontinued.
Norchill Boatbag 48 Can Cooler Bag - White Tarpaulin 9000.65

Boatbag 48 Can Cooler Bag - White Tarpaulin (Discontinued)

  • Mfr # 9000.65
  • Zoro # G4681994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000.65
Zoro #
G4681994
UPC #
818800009655
Country of Origin
China

Description

RI-800 Flashlight - Cool White. Looking for a flashlight that is more powerful than our RI-600 but still pocket-friendly? The RI-800 is the perfect choice with an impressive output of up to 820 raw lumens and a beam that projects nearly 1,000 feet (304 meters), all in a body that measures a little over six inches long. The RI-800 is well suited to a variety of uses thanks to its size and four modes of operation (High, Medium, Low, and Strobe) controlled by an On/Off switch with a momentary function in the tail end cap. It features the same type III military hard anodized aluminum housing construction as the rest of the RI-Series line, along with a thermally regulated circuit board and tactical bezel. The cool white LED is perfect for general use or any situation that requires a lot of clear, bright light. The RI-800 includes a lanyard, anti-roll nut, pocket clip, rechargeable lithium ion battery, and both a 110-volt wall charger and an AC/DC charger for your vehicle. Compact and feature-packed, the RI-800 is one of the most versatile flashlights available today.. Modes of Operation: High (820 Lumens). Medium (273 Lumens). Low (100 Lumens) Features: Textured Patter On Handle For Grip. Polished Aluminum Reflector. High, Medium, Low and Strobe Modes. Tactical Bezel. 100% Quality Tested in Our Gilbert Facility. Battery Run Time 1.6h. . Tested for Shock/Drop, Water Ingress, Vibration, Sun, and Salt Exposure Specifications: LED's: 1. Raw Lumens: 820. Lux @ 10M: 231. Beam Distance: 304M. Peak Beam Intensity: 23174cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.