Calibration Gas, Air, Butane, 103 L, C-10 Connection, +/-2% Accuracy, 1,000 psi Max. Pressure
Mfr # J101150LA
Zoro # G7528729
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Butane
Cylinder Capacity
103 L
Gas Mixture
N-butane LEL 50%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J101150LA
Zoro #
G7528729
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
Connection Size
C-10
Cylinder Diameter
3.25 in
Details
Item
Calibration Gas
Gas Name
Air, Butane
Cylinder Capacity
103 L
Gas Mixture
N-butane LEL 50%
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Gas Calibration Equipments
Gas Type
Butane
Standards
OSHA 29 CFR 1910.94
Operating Pressure - Maximum
1,000 psi
Container Type
Cylinder
Outlet Connection Type
C-10
Reusability
Disposable
Product Type
Calibration Gas
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Gas Calibration Equipments, Gas Mixture N-butane LEL 50 Percent, Gas Type Butane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 1,000 psi
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.