Calibration Gas, Air, Hydrogen, 17 L, 600 Connection, +/-2% Accuracy, 240 psi Max. Pressure

  • Mfr # P104950LA

  • Zoro # G7528920


product price:  $59.15
/ea

Key Features

Gas Name
Air, Hydrogen
Cylinder Capacity
17 L
Max. Pressure
240 psi
Cylinder Dia.
3 in
Cylinder Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104950LA
Zoro #
G7528920
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Air, Hydrogen
Cylinder Capacity
17 L
Gas Mixture
Hydrogen (50% LEL)
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Gas Calibration Equipments
Gas Type
Hydrogen
Standards
OSHA 29 CFR 1910.94
CGA Number
CGA 600
Operating Pressure - Maximum
240 psi
Operating Temperature - Maximum
125 Degrees F
Product Type
Calibration Gas
Container Type
Cylinder
Reusability
Disposable
Outlet Connection Type
600

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Gas Calibration Equipments, Gas Mixture Hydrogen (50 Percent LEL), Gas Type Hydrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products