Calibration Gas, Carbon Monoxide, 103 L, C-10 Connection, +/-2% Accuracy, 1,000 psi Max. Pressure

  • Mfr # J1016100PN

  • Zoro # G7525624


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1016100PN
Zoro #
G7525624
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
Connection Size
C-10
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Carbon Monoxide
Standards
OSHA 29 CFR 1910.94
Operating Temperature - Maximum
125 Degrees F
Outlet Connection Type
C-10
Product Type
Calibration Gas
Container Type
Cylinder
Reusability
Disposable
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.