Calibration Gas, Carbon Monoxide, 17 L, 600 Connection, +/-2% Accuracy, 240 psi Max. Pressure

  • Mfr # P101650PA

  • Zoro # G7528336


product price:  $56.75
/ea

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Monoxide 50 ppm
Max. Pressure
240 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P101650PA
Zoro #
G7528336
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Monoxide 50 ppm
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Standards
OSHA 29 CFR 1910.94
Gas Type
Carbon Monoxide
Operating Temperature - Maximum
125 Degrees F
CGA Number
CGA 600
Operating Pressure - Maximum
240 psi
Container Type
Cylinder
Outlet Connection Type
600
Reusability
Disposable
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products