Calibration Gas, Carbon Monoxide, 34 L, 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # H1016200PA

  • Zoro # G7528248


product price: $60.75
/ea

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 200 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1016200PA
Zoro #
G7528248
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 200 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Carbon Monoxide
Container Type
Cylinder
Outlet Connection Type
600
CGA Number
CGA 600
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products