Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, 29 L, C-10 Connection, +/-5% Accuracy

  • Mfr # F105325PM48

  • Zoro # G7528756


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane
Cylinder Capacity
29 L
Max. Pressure
500 psi
Cylinder Dia.
2 7/8 in
Cylinder Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F105325PM48
Zoro #
G7528756
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 7/8 in
Cylinder Height
11.5 in
Connection Size
C-10
Cylinder Diameter
2.88 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane
Cylinder Capacity
29 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 25 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Hydrogen Sulfide
Standards
OSHA 29 CFR 1910.94
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Container Type
Cylinder
Operating Temperature - Maximum
125 Degrees F
Reusability
Disposable
Outlet Connection Type
C-10

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 25 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.