Zoro Homepage

Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 58 L, C-10 Connection

  • Mfr # Z105325PM44

  • Zoro # G7525116


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z105325PM44
Zoro #
G7525116
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.5 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Methanem (LEL 50%), Oxygen 19%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Gas Calibration Equipments
Standards
OSHA 29 CFR 1910.94
Gas Type
Hydrogen Sulfide
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Reusability
Disposable
Operating Temperature - Maximum
125 Degrees F
Outlet Connection Type
C-10
Container Type
Cylinder

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Gas Calibration Equipments, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Methanem (LEL 50 Percent), Oxygen 19 Percent, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products