Zoro Homepage

Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, 58 L, C-10 Connection

  • Mfr # Z105310PM6

  • Zoro # G7525466


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z105310PM6
Zoro #
G7525466
UPC #
-
Country of Origin
Canada

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.5 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 300 ppm, Hydrogen Sulphide 35 ppm, Oxygen 15%, Pentane (50% LEL)
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Container Type
Cylinder
Outlet Connection Type
C-10

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulphide 35 ppm, Oxygen 15 Percent, Pentane (50 Percent LEL), Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Pentane, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.