Calibration Gas Cylinder, 17L
Mfr # P1055100PA
Zoro # G3238142
product price: $59.15
/eaKey Features
Accuracy
+/-2%
Cylinder Height
10.75 in
Cylinder Dia.
3 in
Cylinder Capacity
17 L
For Use With
Photoionization (PID) Detectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1055100PA
Zoro #
G3238142
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
10.75 in
Cylinder Dia.
3 in
Connection Size
600
Cylinder Diameter
3 in
Details
Item
Calibration Gas
Accuracy
+/-2%
Cylinder Capacity
17 L
For Use With
Photoionization (PID) Detectors
Background Gas
Air
Gas Mixture
Isobutylene 100 ppm
Gas Name
Isobutylene
Max. Pressure
240 psi
Cylinder Material
Steel
Calibration Certificate
NIST
Gas Type
Isobutylene
Operating Temperature - Maximum
125 Degrees F
Reusability
Disposable
Outlet Connection Type
600
Standards
OSHA 29 CFR 1910.94
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
240 psi
CGA Number
CGA 600
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Photoionization (PID) Detectors, Gas Mixture Isobutylene 100 ppm, Gas Type Isobutylene, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.