Calibration Gas Cylinder, 29L
Mfr # F105340PN
Zoro # G3323708
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-5%
For Use With
Multi-Gas Monitors
Cylinder Height
11.5 in
Connection Size
C-10
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F105340PN
Zoro #
G3323708
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Height
11.5 in
Connection Size
C-10
Cylinder Dia.
2 7/8 in
Cylinder Diameter
2.88 in
Details
Item
Calibration Gas
Accuracy
+/-5%
For Use With
Multi-Gas Monitors
Calibration Certificate
NIST
Background Gas
Nitrogen
Cylinder Capacity
29 L
Max. Pressure
500 psi
Gas Name
Hydrogen Sulfide
Cylinder Material
Aluminum
Gas Mixture
Hydrogen Sulphide 40 ppm
Gas Type
Hydrogen Sulfide
Container Type
Cylinder
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Outlet Connection Type
C-10
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen Sulphide 40 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.