Zoro Homepage

Calibration Gas Cylinder, 58L

  • Mfr # Z100525PA

  • Zoro # G2300719


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5%
Gas Mixture
Ammonia 25 ppm
Cylinder Material
Aluminum
Cylinder Dia.
3 1/2 in
Background Gas
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z100525PA
Zoro #
G2300719
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Connection Size
C-10
Cylinder Height
14.5 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Accuracy
+/-5%
Gas Mixture
Ammonia 25 ppm
Cylinder Material
Aluminum
Background Gas
Air
Gas Name
Ammonia
Max. Pressure
500 psi
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Cylinder Capacity
58 L
Gas Type
Ammonia
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
Outlet Connection Type
C-10
Product Type
Calibration Gas
Standards
OSHA 29 CFR 1910.94

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.