Calibration Gas, Hydrogen Sulfide, 58 L, C-10 Connection, +/-10% Accuracy, 500 psi Max. Pressure

  • Mfr # Z105310PN

  • Zoro # G7529340


product price: $164.38
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 10 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z105310PN
Zoro #
G7529340
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.5 in
Connection Size
C-10
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
58 L
Gas Mixture
Hydrogen Sulfide 10 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Standards
OSHA 29 CFR 1910.94
Gas Type
Hydrogen Sulfide
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas
Reusability
Disposable
Outlet Connection Type
C-10
Container Type
Cylinder
Operating Temperature - Maximum
125 Degrees F

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.5 in, For Use With Multi-Gas Monitors, Gas Mixture Hydrogen Sulfide 10 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.