Calibration Gas, Pentane, 103 L, C-10 Connection, +/-2% Accuracy, 1,000 psi Max. Pressure

  • Mfr # J126525LA

  • Zoro # G7525700


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Pentane
Cylinder Capacity
103 L
Gas Mixture
Pentane (30% LEL) 0.63%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J126525LA
Zoro #
G7525700
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
Connection Size
C-10
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Gas Name
Pentane
Cylinder Capacity
103 L
Gas Mixture
Pentane (30% LEL) 0.63%
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Pentane
Standards
OSHA 29 CFR 1910.94
Product Type
Calibration Gas
Reusability
Disposable
Operating Pressure - Maximum
1,000 psi
Outlet Connection Type
C-10
Container Type
Cylinder

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Pentane (30 Percent LEL) 0.63 Percent, Gas Type Pentane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable, Operating Pressure - Maximum 1,000 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.