Calibration Gas, Phosphine, 29 L, C-10 Connection, +/-20% Accuracy, 500 psi Max. Pressure

  • Mfr # F2199.5PN

  • Zoro # G7525280


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Phosphine
Cylinder Capacity
29 L
Max. Pressure
500 psi
Cylinder Dia.
2 7/8 in
Cylinder Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2199.5PN
Zoro #
G7525280
UPC #
-
Country of Origin
Germany

Dimensions

Cylinder Dia.
2 7/8 in
Cylinder Height
11.5 in
Connection Size
C-10
Cylinder Diameter
2.88 in

Details

Item
Calibration Gas
Gas Name
Phosphine
Cylinder Capacity
29 L
Gas Mixture
Phosphine 0.5 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-20%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Phosphine
Outlet Connection Type
C-10
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Product Type
Calibration Gas

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 29 L, Cylinder Diameter 2.88 in, Cylinder Height 11.5 in, For Use With Multi-Gas Monitors, Gas Mixture Phosphine 0.5 ppm, Gas Type Phosphine, Product Type Calibration Gas, Accuracy +/-20 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.