Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Propane, 34 L, 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # H197830LA

  • Zoro # G7528528


product price: $55.89
/ea

Key Features

Gas Name
Propane
Cylinder Capacity
34 L
Gas Mixture
C3h8 30% LEL 0.63%
Max. Pressure
500 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H197830LA
Zoro #
G7528528
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Propane
Cylinder Capacity
34 L
Gas Mixture
C3h8 30% LEL 0.63%
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Propane
Operating Pressure - Maximum
500 psi
Outlet Connection Type
600
Container Type
Cylinder
Product Type
Calibration Gas
CGA Number
CGA 600

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture C3h8 30 Percent LEL 0.63 Percent, Gas Type Propane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.