Calibration Gas, R-11, 34 L, 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # H2517100PN

  • Zoro # G7529727


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Gas Name
R-11
Cylinder Capacity
34 L
Gas Mixture
Chlorofluorocarbons 100 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2517100PN
Zoro #
G7529727
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
R-11
Cylinder Capacity
34 L
Gas Mixture
Chlorofluorocarbons 100 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Refrigerant R-11
Outlet Connection Type
600
Operating Pressure - Maximum
500 psi
Container Type
Cylinder
CGA Number
CGA 600
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Chlorofluorocarbons 100 ppm, Gas Type Refrigerant R-11, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.