Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Ton Air/Hyd. Floor Jack w/ 2 Adapters plus Holder

  • Mfr # 72200D

  • Zoro # G001243601


product price: $1,492.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72200D
Zoro #
G001243601
UPC #
-
Country of Origin
China

Description

FEATURES:
50" Long "T" handle helps in positioning jack under vehicles with low overhang.
The load release on the top mounted "T" handle allows operation in any handle position.
Handle locking lever secures handle in either vertical, horizontal or 45 degree position.
Compact design fits easily between tandem wheels.
Rust inhibitive coating on ram and extension screw offers longer life.
Large diameter wheels make maneuverability easy.
Self-retracting ram eliminates manual lowering of jack.
Safety bypass and overload systems prevent cylinder damage and prevent the jack from being used beyond the ASME/PASE load-limiting standard.
Integrated filter protects air motor.
Fast lifting air motor.
Three removable 2" diameter saddles with handle mounted
saddle holder; 3/4", 2-1/4" and 4" in height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.