Zoro Homepage

4 Ton Basic Collision Repair Kit - Forged Adapters w/gauge

  • Mfr # 904004C

  • Zoro # G501243675


product price: $616.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904004C
Zoro #
G501243675
UPC #
-
Country of Origin
China

Description

INTENDED USE:
For collision repair, industrial and construction applications where convenience of hydraulic power can be utilized for spreading, clamping, pushing and lifting operations.
Kit Weight: 41 lbs.
FEATURES:
Pump gauge included to enable pump user to know tonnage being applied.
“Quick-Lock” design for fast and easy assembly and disassembly.
Long handle provides ease of pumping.
Thick walled extension tubes for added strength and longer life.
Roto-molded plastic case for organized component storage and ease of carrying.
Flexible hydraulic hose with spring guards at both ends.
Forged steel adapters for added strength and durability.
Kit includes:
- Plastic Case
- 10,000 P.S.I. Pump w/ Gauge
- 6' Hose
- 4" Stroke Ram
- Wedge Ram (1/2 Ton Capacity)
- 4", 8", 12" and 16" Extension Tubes
- Tube Connector
- Serrated Saddle
- Rubber Head
- Wedge Head
- Ram Toe
- Plunger Toe
- Rubber Faced Flat Base
- 90 Degree "V" Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.