
6R60, 6R75, 6R80, 10R60, 10R80
Mfr # 78127
Zoro # G301243547
product price: $530.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78127
Zoro #
G301243547
UPC #
-
Country of Origin
United States
Description
INTENDED USE:
Rotating transmission adapter
for use with model 78125A
and 78200A engine stands.
FEATURES:
Save time & effort when rebuilding transmissions by placing transmission in the perfect position for individual work site.
Designed to work with all of the following Ford Transmissions: 6R60, 6R75, 6R80, 10R60, & 10R80
6R60 / 6R75 / 6R80
Ford Expedition
2007-2008 (6R75)
2009-present (6R80)
Lincoln Navigator
2009-present (6R80)
Ford Explorer
2006-2008 (6R60)
2009-2010 (6R80)
Ford Explorer Sport Trac
Mercury Mountaineer
Ford F-150
2009-present (6R80)
2011 Ford Territory (SZ-series TCDi model)
2011-present Ford Mustang V6, GT
2011-present Ford Ranger 2.2L, 3.2L
10R60 / 10R80
2016-present Ford Mustang and F-150
Rotating transmission adapter
for use with model 78125A
and 78200A engine stands.
FEATURES:
Save time & effort when rebuilding transmissions by placing transmission in the perfect position for individual work site.
Designed to work with all of the following Ford Transmissions: 6R60, 6R75, 6R80, 10R60, & 10R80
6R60 / 6R75 / 6R80
Ford Expedition
2007-2008 (6R75)
2009-present (6R80)
Lincoln Navigator
2009-present (6R80)
Ford Explorer
2006-2008 (6R60)
2009-2010 (6R80)
Ford Explorer Sport Trac
Mercury Mountaineer
Ford F-150
2009-present (6R80)
2011 Ford Territory (SZ-series TCDi model)
2011-present Ford Mustang V6, GT
2011-present Ford Ranger 2.2L, 3.2L
10R60 / 10R80
2016-present Ford Mustang and F-150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.