Gas Train Assembly Kit for Polar N7/N8/N10 Series RV Refrigerators
Mfr # 639572
Zoro # G715562609
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
10.75 in
Depth
6.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639572
Zoro #
G715562609
UPC #
610848167546
Country of Origin
China
Dimensions
Length
10.75 in
Depth
6.25 in
Details
Color
Gray
Material
Steel
Description
Norcold's 639572 Gas Train Assembly Kit is designed for use with the Polar N7V, N7X, N7LX, N8V, N8X, and N8LX RV refrigerator models. It is also used for the Polar N10LX, N10LXC, N10LXM, NA10LX, NA10LXC, and NA10LXIM RV refrigerator models. Includes one gas train assembly per package. Refer to manufacturer recommendations to ensure a proper fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.