Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Norcold Portable Refrigerator Freezer 12Vdc 42-Can Capacity NRF30

Portable Refrigerator Freezer 12Vdc 42-Can Capacity (Discontinued)

  • Mfr # NRF30
  • Zoro # G6850533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRF30
Zoro #
G6850533
UPC #
610848125980
Country of Origin
China

Description

Portable Refrigerator/Freezer - 42 Can Capacity - 12VDC. Norcold compressor refrigerator/freezerWhen your food and drink needs to stay cold - even on the hottest summer day! Better than a cooler! No Ice!, Features: Capacity: 30 Liters/1.06 Cu Ft/42 Cans, CFC-free insulation foam and refrigerant, Hermetically Sealed Compressor with built-in low voltage protection, Electronic Temperature Control Panel displays the internal temperature and allows you to set desired temp, Indicator light alerts you to installation issues, Separate refrigerator-only section prevents freezing of select itemsBattery protection with three settable levels prevents battery drain and automatically turns back on when voltage returns, Easy-to-clean, removable wire basket for convenience, Stainless-steel interior prevents stains and improves cooling, Durable and corrosion-proof plastic exterior with heavy-duty removable handles, Included DC cord with cigarette lighter plug, Optional adaptor allows AC Operation, Optional carrying case helps protect refrigerator, Easily reversible and removable Hinge Lid,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.