Zoro Homepage

Refrigerator Lower Door Assembly - Fits Polar N7/NA7LX Models, Smooth

  • Mfr # 638532

  • Zoro # G615562754


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plexiglass
Depth
25.5 in
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638532
Zoro #
G615562754
UPC #
610848161155
Country of Origin
United States

Dimensions

Depth
25.5 in
Length
45 in

Details

Color
Black
Material
Plexiglass

Description

Is you RV lower refrigerator door damaged or broken? Replace it with Norcold's 638532 Lower Refrigerator Door Assembly in stainless steel. It is for use with Norcold N7 and NA7LX refrigerator models. Norcold Lower Doors are available in black acrylic, white acrylic, wood grain, stainless steel or brushed aluminum. If your refrigerator door has completely broken off the lower hinge, it is recommended that you also purchase Norcold's Reinforced Door Hinge Kit with this door. Refer to manufacturer recommendations to ensure a proper fit. Quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.