AC Gearmotor, 222 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase

  • Mfr # SK9012.1-71L/4-12.23-A
  • Zoro # G3434252
product price: 
$
1,624.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
222 in-lb
Gearmotor Shaft Type
Single Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK9012.1-71L/4-12.23-A
Zoro #
G3434252
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length (Dimension V)
2.3125"
Shaft Dia. (Dimension U)
1 1/4 in
Overall Length
18.66 in
Overall Height
7.64 in
Output Shaft Length
2 3/8 in
Output Shaft Height
4.41 in
Output Shaft Diameter
1 1/4 in
Keyway Depth
1/4 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
5.12 in
Keyway Length
2 in
Overall Width
8.08 in
Mount Hole Center-to-Center Width
4.72 in
Wire Rope Length
18.66 in
Length
18.66 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
222 in-lb
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
137 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.9/0.95 A
Standards
CE Certified, CSA Certified, UL Recognized
Input HP
1/2 hp
Application
Inverter Duty
Mounting
All Position
Enclosure
TEFC
Phase
Three
Motor Type
3-Phase
Hz
50/60 Hz
Rotation
CW/CCW
Overhung Load
1,296 lb
Gear Ratio
12:1
RPM Range
101 to 150
Voltage
230V, 460V
Lubrication
Oil Filled
Finish
Stainless Steel Paint
Shaft Orientation
Right Angle
Operating Voltage
230/460V AC
Frequency
50 Hz, 60 Hz
Brake Type
None
Mount Type
Any Position
Nameplate Speed
137 RPM
Housing Material Finish
Stainless Steel Paint
Motor Enclosure
Totally Enclosed Fan-Cooled
Overhung Load Capacity
1,296 lb
Full Load Current
1.9/0.95 A
Seal Material
Viton
Mounting Orientation
Any Angle
Maximum Torque
222 in-lb
Input Horsepower
0.5 hp
Output Location
Left Hand
Shaft Material Grade
AISI 1045/AISI 4140
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 137 RPM, Maximum Torque 222 in-lb, Overhung Load Capacity 1,296 lb, Rotation CW/CCW, Output Shaft Height 4.41 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 12:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Seal Material Viton, Shaft Material Grade AISI 1045/AISI 4140, Application Inverter Duty

Ratings & reviews