Shop NORD-LOCK
See all product information
Create Account
Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 20 PK
Mfr # 1527
Zoro # G4344636
CAD Available
product price:Â
$
22.99
/pk of 20, $1.15/ea
Key Features
CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
Standards
DIN 25201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1527
- Zoro #
- G4344636
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 0.65 in
- Minimum Thickness
- 0.1 in
- Maximum Thickness
- 0.1 in
- Inside Diameter
- 0.42 in
- Assembly Thickness
- 3/32 in
- Outside Diameter - Minimum
- 16.6 mm
- Inside Diameter - Maximum
- 10.67 mm
- Outside Diameter - Maximum
- 16.51 mm
- Minimum Inside Diameter
- 10.7 mm
Description
Wedge Lock Washer, M10, PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.