Shop NORD-LOCK
See all product information
Create Account
Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish
Mfr # 1244
Zoro # G202572999
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Flake
For Screw Size
M10
Outside Diameter
16.6 mm
Minimum Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1244
- Zoro #
- G202572999
- UPC #
- 733094810173
- Country of Origin
- China
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 16.6 mm
- Minimum Thickness
- 2.5 mm
- Maximum Thickness
- 2.5 mm
- Inside Diameter
- 10.7 mm
Details
- Item
- Wedge Lock Washer
- Material
- Steel
- Finish
- Zinc Flake
- System of Measurement
- Metric
Description
NORD LOCK WEDGE LOCKING WASHER - CARBON STEEL - ZINC FLAKE COATED - M10 - PKG OF 200 NORD-LOCK WASHERS SECURE BOLTED JOINTS WITH TENSION INSTEAD OF FRICTION. IT IS A HIGH QUALITY PRODUCT WITH DOCUMENTED SUCCESS IN MANY INDUSTRIES WORLDWIDE. NORD-LOCK WEDGE LOCK WASHERS HAVE BEEN RIGOROUSLY TESTED AND APPROVED BY INDEPENDENT INSTITUTES AS WELL AS CERTIFICATION AUTHORITIES. NORD-LOCK WEDGE LOCK WASHERS ARE USED IN NUMEROUS INDUSTRIES SUCH AS: ENERGY, TRANSPORTATION, OFFSHORE, MINING AND QUARRYING, CONSTRUCTION AND BRIDGE BUILDING, MANUFACTURING AND PROCESSING, SHIP BUILDING, FORESTRY AND AGRICULTURE, HEAVY VEHICLES, AND MILITARY. THEY ARE APPROVED BY SEVERAL INDUSTRY STANDARDS AND SPECIFIED BY NUMEROUS INTERNATIONAL COMPANIES. OVER THE OPERATIONAL LIFE CYCLE, NORD-LOCK WEDGE LOCK WASHERS GIVE INCREASED OPERATIONAL RELIABILITY AND LOWER MAINTENANCE COSTS WHILE SIGNIFICANTLY REDUCING THE RISKS OF PRODUCTION STOPS, ACCIDENTS AND CLAIMS.
Restrictions
This item has been restricted from sale in the following states:
CA