CAD
Shop NORD-LOCK
See all product information
Create Account
Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK
- Mfr # 2196
- Zoro # G3204975
CAD Available
product price:Â
$
486.99
/pk of 100, $4.87/ea
Free Shipping & Returns
Key Features
CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
3.4 mm
Maximum Thickness
3.4 mm
Standards
DIN 25201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2196
- Zoro #
- G3204975
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- For Screw Size
- M24
- Outside Diameter
- 39 mm
- Minimum Thickness
- 3.4 mm
- Maximum Thickness
- 3.4 mm
- Inside Diameter
- 25.3 mm
- Assembly Thickness
- 3.4 mm
- Inside Diameter - Maximum
- 25.3 mm
- Outside Diameter - Minimum
- 39 mm
- Minimum Inside Diameter
- 25.3 mm
- Outside Diameter - Maximum
- 39 mm
Description
Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M24, Inside Dia. 25.3mm, Outside Dia. 39mm, Thickness 3.4mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.