Wedge Locking Washer, Carbon Steel - Zinc Flake Coated - 0.38 in. - Pack of 200 - Gray, 200PK
- Mfr # B2083463
- Zoro # G624179073
product price:Â
$
302.99
/pk of 200, $1.51/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2083463
- Zoro #
- G624179073
- UPC #
- -
- Country of Origin
- China
Description
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 3/8 in - Pkg of 200 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims. Features Wedge Locking Washer Carbon Steel - Zinc Flake Coated - 0.38 in. - Pack of 200 - Gray. We provide high-quality modern products to be enjoyed by many clients. Pack of 200. Specifications Color: Gray. Size: 0.38 in . Country of Origin: Sweden. Weight: 1.02 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.