Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Nut, Steel, M22, PK20

  • Mfr # 1631

  • Zoro # G3547302


product price: $244.99
/pk 20, $12.25/ea
Free Shipping & Returns

Key Features

Type
Wheel Nut
Material
Steel
Finish
Zinc Plated
Width Across Flats
32 mm
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1631
Zoro #
G3547302
UPC #
-
Country of Origin
Sweden

Dimensions

Width Across Flats
32 mm
Dia./Thread Size
M22-1.50
Overall Height
27 mm
Thread Size
M22 x 1.50
Hex Width
32 mm

Details

Type
Wheel Nut
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc
Nut Style
Hex Wheel Nut
Item
Wheel Nut
Material Grade
Class 10
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Basic Material
Steel
Resistance Properties
Corrosion Resistant
Material Grade/Class
Class 10
Removable
Yes
RoHS Compliant
Yes
Tightening Torque
650 N-m
Thread Direction
Right Hand
Dimensional Standards
TUV
Thread Pitch
1.5 mm
Clamp Load
180 kN
Lock Type
Wedge Lock

Description

Wheel Nut, Clamp Load 180 kN, Dimensional Standards TUV, Finish Zinc Plated, Hex Width 32 mm, Lock Type Wedge Lock, Material Steel, Material Grade/Class Class 10, Overall Height 27 mm, Removable Yes, Resistance Properties Corrosion Resistant, RoHS Compliant Yes, System of Measurement Metric, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.