Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 140TC, 30:1

  • Mfr # SK1SI63Y-140TC-30:1

  • Zoro # G8134271


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 RPM
Bore Dia.
1-7/16"
Nominal Output RPM
58 RPM
Overall Length
8.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI63Y-140TC-30:1
Zoro #
G8134271
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1-7/16"
Overall Length
8.15"
Dimension L
8.15 in
Dimension F
3.35 in
Dimension U
1 1/8 in
Output Shaft Dia.
1 7/16 in
Dimension D
2.83 in
Output Shaft Height
2 53/64 in
Dimension BD
6.54 in
Dimension A
5.67 in
Dimension B
4.41 in
Output Shaft Diameter
1 7/16 in
Input Shaft Diameter
1 7/16 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
30:1
Input RPM
1750 RPM
Nominal Output RPM
58 RPM
Standards
NEMA, IEC
Gear Type
Worm
Output Torque @ 1.5 HP
1,186 in-lb
Finish
Tural
Output Torque @ 1/6 HP
124 in-lb
Mounting
Universal Foot and Flange-Mount
Overhung Load
1,415 lb
Output Torque @ 1/3 HP
248 in-lb
Pinion Material
Hardened Steel
Output Torque @ 1/2 HP
381 in-lb
Max. Input HP
1.88 hp
Lubrication
Food Grade Synthetic
Max. Output Torque
1,416 in-lb
Worm Gear Material
Fine-Grained Bronze Alloy
Housing Material
Aluminum
Rotation
CW/CCW
Output Torque @ 1/4 HP
195 in-lb
Reducer Model No.
SK1SI63
Number of Stages
1
Output Torque @ 3/4 HP
575 in-lb
Shaft Orientation
Right Angle
Frame
140TC
Output Torque @ 1 HP
788 in-lb
Solid/Hollow Output Shaft
Solid/Hollow
Seal Type
Double Lip
Worm Center Distance
2.48 in
Single/Double Output/Universal
Universal
Speed Reducer Type
Right Angle
Bearings
Ball
Nominal Output rpm
58 rpm
Maximum Output Speed
58 RPM
Maximum Output Torque
1416 in-lb
Overhung Load Capacity
150 lb
Output Shaft Type
Hollow
Maximum Input Speed
1,750 RPM
Gear Ratio
30:1
Bearing Type
Ball
Housing Material Finish
Tural
Base to Center
2.83 in
Motor Frame Designation
140TC
Input Connection Type
Right Angle
Maximum Input Horsepower
1.88 hp
Mounting Orientation
Any Angle
Shaft Material Grade
AISI 1045

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.88 hp, Maximum Output Torque 1416 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.