Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 140TC, 40:1

  • Mfr # SK1SI63Y-140TC-40:1

  • Zoro # G8079443


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
1-7/16"
Nominal Output RPM
44 RPM
Overall Length
8.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI63Y-140TC-40:1
Zoro #
G8079443
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1-7/16"
Overall Length
8.15"
Output Shaft Dia.
1 1/8 in
Dimension A
5.67 in
Dimension BD
6.54 in
Dimension D
2.83 in
Dimension U
1 1/8 in
Dimension L
8.15 in
Dimension B
4.41 in
Output Shaft Height
2 53/64 in
Dimension F
3.35 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
1 7/16 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
NEMA, iec
Housing Material
Aluminum
Max. Input HP
1.37 hp
Output Torque @ 1/3 HP
310 in-lb
Solid/Hollow Output Shaft
Solid/Hollow
Bearings
Ball
Number of Stages
1
Output Torque @ 1/6 HP
150 in-lb
Rotation
CW/CCW
Lubrication
Food Grade Synthetic
Finish
Tural
Speed Reducer Type
Right Angle
Gear Type
Worm
Pinion Material
Hardened Steel
Worm Gear Material
Fine-Grained Bronze Alloy
Overhung Load
1,415 lb
Single/Double Output/Universal
Universal
Reducer Model No.
SK1SI63
Frame
140TC
Output Torque @ 3/4 HP
708 in-lb
Max. Output Torque
1,301 in-lb
Mounting
Universal Foot and Flange-Mount
Output Torque @ 1/4 HP
239 in-lb
Worm Center Distance
2.48 in
Seal Type
Double Lip
Shaft Orientation
Right Angle
Output Torque @ 1/2 HP
469 in-lb
Nominal Output rpm
44 rpm
Maximum Input Speed
1,750 RPM
Housing Material Finish
Tural
Maximum Output Speed
44 RPM
Maximum Output Torque
1301 in-lb
Maximum Input Horsepower
1.37 hp
Overhung Load Capacity
150 lb
Base to Center
2.83 in
Input Connection Type
Right Angle
Motor Frame Designation
140TC
Gear Ratio
40:1
Bearing Type
Ball
Output Shaft Type
Hollow
Shaft Material Grade
AISI 1045
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 44 RPM, Motor Frame Designation 140TC, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1.37 hp, Maximum Output Torque 1301 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.