Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 180TC, 5:1

  • Mfr # SK1SI75Y-180TC-5:1

  • Zoro # G8409484


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1750 rpm
Bore Dia.
1-15/16"
Nominal Output RPM
350 RPM
Overall Length
10.03"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI75Y-180TC-5:1
Zoro #
G8409484
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1-15/16"
Overall Length
10.03"
Dimension A
6.77 in
Dimension U
1 3/8 in
Dimension L
10.03 in
Dimension D
3.39 in
Dimension F
3.54 in
Dimension B
5.12 in
Output Shaft Height
3 25/64 in
Dimension BD
9.06 in
Output Shaft Dia.
1 3/8 in
Input Keyway Width
3/16 in
Output Shaft Diameter
1 15/16 in
Output Keyway Width
1/2 in
Output Keyway Depth
1/4 in
Input Shaft Diameter
1 1/8 in
Shaft Center-to-Center Height
2.95 in
Input Keyway Depth
1/8 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
5:1
Input RPM
1750 rpm
Nominal Output RPM
350 RPM
Standards
NEMA, iec
Finish
Tural
Output Torque @ 3 HP
516 in-lb
Worm Gear Material
Fine-Grained Bronze Alloy
Solid/Hollow Output Shaft
Solid/Hollow
Speed Reducer Type
Right Angle
Gear Type
Worm
Pinion Material
Hardened Steel
Bearings
Ball
Rotation
CW/CCW
Seal Type
Double Lip
Lubrication
Food Grade Synthetic
Shaft Orientation
Right Angle
Number of Stages
1
Overhung Load
2,250 lb
Output Torque @ 4 HP
850 in-lb
Single/Double Output/Universal
Universal
Housing Material
Aluminum
Max. Output Torque
1,735 in-lb
Frame
180TC
Worm Center Distance
2.95 in
Max. Input HP
10.37 hp
Reducer Model No.
SK1SI75
Mounting
Universal Foot and Flange-Mount
Nominal Output rpm
350 rpm
Maximum Input Speed
1,750 RPM
Maximum Output Torque
204 in-lb
Mounting Orientation
Any Angle
Resistance Properties
Chemical Resistant, Corrosion Resistant
Base to Center
3.39 in
Motor Frame Designation
180TC
Bearing Type
Ball
Maximum Output Speed
350 RPM
External Hardware Material
Stainless Steel
Includes
C-Face Gasket, Stainless Steel Reducer Hardware
Maximum Input Horsepower
1.3 hp
Input Connection Type
Right Angle
Overhung Load Capacity
150 lb
Gear Ratio
5:1
Shaft Material Grade
AISI 1045
For Environment
Car Wash, Chemical Wash Down, Dairy, Damp and Wet Environments, Food & Beverage Industry, Marine/Coastal, Pharmaceutical, Water and Waste Treatment
Output Shaft Type
Hollow
Housing Material Finish
Tural
Features
Cost Effective, Elimination of Galvanic Corrosion, Highly Cleanable, Non-Porous
Gear Material
Fine-Grained Bronze Alloy (Worm Gear), Hardened Alloy Steel (Pinion)
Shaft Material
Stainless Steel

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 350 RPM, Motor Frame Designation 180TC, Worm Center Distance 2.95 in, Base to Center 3.39 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1.3 hp, Maximum Output Torque 204 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Shaft Center-to-Center Height 2.95 in, Shaft Material Stainless Steel, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.