Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 56C, 10:1

  • Mfr # SK1SI40Y-56C-10:1

  • Zoro # G7833515


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
175 RPM
Overall Length
6.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI40Y-56C-10:1
Zoro #
G7833515
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1"
Overall Length
6.15"
Dimension U
3/4 in
Dimension L
6.14 in
Dimension F
2.36 in
Output Shaft Height
1 31/32 in
Dimension A
3.94 in
Dimension D
1.97 in
Dimension BD
6.54 in
Dimension B
3.07 in
Output Shaft Dia.
3/4 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
1 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
NEMA, iec
Solid/Hollow Output Shaft
Solid/Hollow
Overhung Load
720 lb
Number of Stages
1
Worm Center Distance
1.57 in
Gear Type
Worm
Output Torque @ 1/3 HP
97 in-lb
Output Torque @ 3/4 HP
230 in-lb
Mounting
Universal Foot and Flange-Mount
Pinion Material
Hardened Steel
Max. Input HP
1.25 hp
Worm Gear Material
Fine-Grained Bronze Alloy
Output Torque @ 1/4 HP
77 in-lb
Output Torque @ 1/2 HP
150 in-lb
Seal Type
Double Lip
Housing Material
Aluminum
Reducer Model No.
SK1SI40
Frame
56c
Single/Double Output/Universal
Universal
Finish
Tural
Lubrication
Food Grade Synthetic
Max. Output Torque
372 in-lb
Speed Reducer Type
Right Angle
Rotation
CW/CCW
Output Torque @ 1/6 HP
49 in-lb
Shaft Orientation
Right Angle
Bearings
Ball
Output Torque @ 1 HP
310 in-lb
Nominal Output rpm
175 rpm
Mounting Orientation
Any Angle
Input Connection Type
Right Angle
Base to Center
1.97 in
Overhung Load Capacity
150 lb
Motor Frame Designation
56C
Maximum Input Speed
1,750 RPM
Maximum Output Speed
175 RPM
Maximum Output Torque
372 in-lb
Output Shaft Type
Hollow
Housing Material Finish
Tural
Bearing Type
Ball
Shaft Material Grade
AISI 1045
Maximum Input Horsepower
1.25 hp
Gear Ratio
10:1

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.25 hp, Maximum Output Torque 372 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.