Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 56C, 30:1

  • Mfr # SK1SI63Y-56C-30:1

  • Zoro # G8030845


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 RPM
Bore Dia.
1-7/16"
Nominal Output RPM
58 RPM
Overall Length
7.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI63Y-56C-30:1
Zoro #
G8030845
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1-7/16"
Overall Length
7.68"
Output Shaft Dia.
1 1/8 in
Output Shaft Height
2 53/64 in
Dimension U
1 1/8 in
Dimension L
8.15 in
Dimension BD
6.54 in
Dimension F
3.35 in
Dimension B
4.41 in
Dimension D
2.83 in
Dimension A
5.67 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
1 7/16 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
30:1
Input RPM
1750 RPM
Nominal Output RPM
58 RPM
Standards
NEMA, IEC
Max. Output Torque
1,416 in-lb
Lubrication
Food Grade Synthetic
Housing Material
Aluminum
Seal Type
Double Lip
Worm Center Distance
2.48 in
Finish
Tural
Single/Double Output/Universal
Universal
Output Torque @ 3/4 HP
575 in-lb
Number of Stages
1
Max. Input HP
1.88 hp
Overhung Load
1,415 lb
Bearings
Ball
Output Torque @ 1/4 HP
195 in-lb
Speed Reducer Type
Right Angle
Reducer Model No.
SK1SI63
Frame
56c
Worm Gear Material
Fine-Grained Bronze Alloy
Gear Type
Worm
Output Torque @ 1/6 HP
124 in-lb
Output Torque @ 1/3 HP
248 in-lb
Output Torque @ 1.5 HP
1,186 in-lb
Solid/Hollow Output Shaft
Solid/Hollow
Mounting
Universal Foot and Flange-Mount
Rotation
CW/CCW
Output Torque @ 1 HP
788 in-lb
Output Torque @ 1/2 HP
381 in-lb
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Nominal Output rpm
58 rpm
Shaft Material Grade
AISI 1045
Maximum Output Speed
58 RPM
Bearing Type
Ball
Housing Material Finish
Tural
Maximum Output Torque
1416 in-lb
Gear Ratio
30:1
Maximum Input Speed
1,750 RPM
Base to Center
2.83 in
Mounting Orientation
Any Angle
Overhung Load Capacity
150 lb
Output Shaft Type
Hollow
Motor Frame Designation
56C
Maximum Input Horsepower
1.88 hp
Input Connection Type
Right Angle

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 2.48 in, Base to Center 2.83 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.88 hp, Maximum Output Torque 1416 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.