Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Right Angle, 56C, 60:1

  • Mfr # SK1SI40Y-56C-60:1

  • Zoro # G8375001


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
1"
Nominal Output RPM
29 RPM
Overall Length
6.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1SI40Y-56C-60:1
Zoro #
G8375001
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
1"
Overall Length
6.15"
Dimension B
3.07 in
Dimension F
2.36 in
Output Shaft Dia.
3/4 in
Dimension A
3.94 in
Dimension U
3/4 in
Dimension BD
6.54 in
Dimension L
6.14 in
Dimension D
1.97 in
Output Shaft Height
1 31/32 in
Output Shaft Diameter
3/4 in
Input Shaft Diameter
1 in

Details

Item
Flexbloc & Mincase Speed Reducers
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
NEMA, iec
Worm Center Distance
1.57 in
Bearings
Ball
Mounting
Universal Foot and Flange-Mount
Output Torque @ 1/6 HP
168 in-lb
Output Torque @ 1/3 HP
345 in-lb
Shaft Orientation
Right Angle
Pinion Material
Hardened Steel
Seal Type
Double Lip
Worm Gear Material
Fine-Grained Bronze Alloy
Housing Material
Aluminum
Lubrication
Food Grade Synthetic
Reducer Model No.
SK1SI40
Frame
56c
Single/Double Output/Universal
Universal
Solid/Hollow Output Shaft
Solid/Hollow
Output Torque @ 1/4 HP
257 in-lb
Gear Type
Worm
Rotation
CW/CCW
Finish
Tural
Max. Input HP
0.37 hp
Overhung Load
720 lb
Speed Reducer Type
Right Angle
Number of Stages
1
Max. Output Torque
354 in-lb
Nominal Output rpm
29 rpm
Input Connection Type
Right Angle
Maximum Input Horsepower
0.37 hp
Bearing Type
Ball
Base to Center
1.97 in
Gear Ratio
60:1
Shaft Material Grade
AISI 1045
Motor Frame Designation
56C
Mounting Orientation
Any Angle
Maximum Output Speed
29 RPM
Overhung Load Capacity
150 lb
Maximum Output Torque
354 in-lb
Maximum Input Speed
1,750 RPM
Housing Material Finish
Tural
Output Shaft Type
Hollow

Description

Speed Reducer, Input Connection Type Right Angle, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 1.57 in, Base to Center 1.97 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.37 hp, Maximum Output Torque 354 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Aluminum, Bearing Type Ball, Housing Material Finish Tural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.